Skip Content

DV
PRAMAC

Diesel Automatic Standby Generator, 120VAC/240VAC

  • Item # 6EZY0
  • My Part #
  • Mfr. Model # SU360HYA005
  • Catalog Page # N/A
  • UNSPSC # 26111601
Auto Standby Generator,29kW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Automatic Standby Generator
  • Generator Fuel Type Diesel
  • Standby Power Rating 29kW
  • Phase 3
  • Generator Voltage 120VAC/240VAC
  • Enclosure Material Steel
  • Engine Cooling Liquid
  • Generator Engine Brand Yanmar
  • Engine Size 3.3L
  • Height 51-3/16"
  • Width 36-3/16"
  • Length 78-11/16"
  • Engine RPM 1800
  • Amps 100.8
  • Hz 60
  • Sound Level dBA 65
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Battery Requirements 11 x 6.75 x 7.5
  • Engine Block Heater Optional
  • Fault Indicator Lights Yes
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm No
  • Over Crank Protection No
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • kVA Rating 36
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms

Related Products