Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PRAMAC

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 3.3L, 24 kVA Rating, 3 Phase

  • Item# 6EZX7
  • Mfr. Model# SU220HYA004
  • Catalog Page# N/A
  • UNSPSC# 26111601
Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 3.3L, 24 kVA Rating, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Standby Generators

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 19
  • kVA Rating 24
  • Voltage 120/240VAC
  • Height 51-3/16"
  • Width 32-11/16"
  • Length 71"
  • Enclosure Material Steel
  • Fuel Type Diesel
  • Engine Brand Yanmar
  • Engine Size 3.3L
  • Engine RPM 1800
  • Amps 67.2
  • Hz 60
  • Sound Level dBA 65
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Battery Requirements 11 x 6.75 x 7.5
  • Engine (Block Heater) Optional
  • Fault Indicator Lights Yes
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm No
  • Over Crank Protection No
  • Phase 3
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.