Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRAMAC

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 1.6L, 15 kVA Rating, 1 Phase

  • Item# 6EZX3
  • Mfr. Model# SU140MYAZ05
  • Catalog Page# N/A
  • UNSPSC# 26111601
Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 1.6L, 15 kVA Rating, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 15
  • kVA Rating 15
  • Voltage 120/240VAC
  • Height 51-3/16"
  • Width 32-11/16"
  • Length 71"
  • Enclosure Material Steel
  • Fuel Type Diesel
  • Engine Brand Yanmar
  • Engine Size 1.6L
  • Engine RPM 1800
  • Amps 60.4
  • Hz 60
  • Sound Level dBA 65
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Battery Requirements 11 x 6.75 x 7.5
  • Engine (Block Heater) Optional
  • Fault Indicator Lights Yes
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm No
  • Over Crank Protection No
  • Phase 1
  • Power Factor 1.0
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.