Skip Content

DV
PRAMAC

Diesel Automatic Standby Generator, 120VAC/240VAC

  • Item # 29FC91
  • My Part #
  • Mfr. Model # SU151HPAX04
  • Catalog Page # N/A
  • UNSPSC # 26111601
Diesel Automatic Standby Generator, 120VAC/240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Standby Generators

Product Details

Stationary GSW Series generator provides standby or prime power in remote or emergency situations. Shuts down automatically and sounds alarm under the following conditions: low fuel level, under/over voltage, overload, and battery charge failure. Sound attenuated for quiet operation. Requires ASCO® automatic transfer switch No. 6FTE7 or 6FTE6 (sold separately).

View More

Technical Specs

  • Item Automatic Standby Generator
  • Generator Fuel Type Diesel
  • Standby Power Rating 142kW
  • Phase 3
  • Generator Voltage 120VAC/240VAC
  • Enclosure Material Galvanized Steel
  • Engine Cooling Liquid
  • Generator Engine Brand Perkins
  • Engine Size 6.6L
  • Height 69-19/32"
  • Width 49-3/16"
  • Length 133-29/32"
  • Engine RPM 1800
  • Amps 494.0
  • Hz 60
  • Sound Level dBA 72
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • 12VDC Battery Charger Yes
  • Battery Requirements 13.5"L x 6.75"W x 7.5"H
  • Engine Block Heater Optional
  • Fault Indicator Lights Yes
  • Fuel Tank Capacity 90 gal.
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm No
  • Over Crank Protection Yes
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • Includes Battery, Battery Charger, Engine Fluids, Manual, Oil Drain Pump
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-98
  • kVA Rating 178
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  •  

Alternate Search Terms

Related Products