Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TEMPEST

18" Electric PPV Fan, 8465 cfm, Height 24", Width 22-1/4"

  • Item# 6UEP8
  • Mfr. Model# 700-262
  • Catalog Page# N/A
  • UNSPSC# 40101604
18" Electric PPV Fan, 8465 cfm, Height 24", Width 22-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire and Rescue Fans

Technical Specs

  • Item PPV Fan
  • Size 18"
  • Air Flow 8465 cfm
  • Power Source Electric
  • Height 24"
  • Width 22-1/4"
  • Depth 20-3/4"
  • Voltage 120V
  • Amps 7
  • HP 1/2
  • RPM 1660
  • Motor HP 1/2
  • Fan Speed 1660
  • Free Air 8,465 cfm
  • Maximum Flow in Free Air 8,465 cfm
  • Color Red/Black
  • Standards GFCI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms