Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
WOOD'S POWR-GRIP

Single Channel Lifter, Manual 180° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700

  • Item # 2MDF5
  • Mfr. Model # P11104DC
  • Catalog Page # N/A
  • UNSPSC # 24101602
Single Channel Lifter, Manual 180° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4,176.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Channel Lifter is a compact and versatile Powr-Grip® vacuum lifter. 180° rotation and 90° tilt makes it ideal for jobsite installations or on the shop floor. Completely self-contained, the Channel Lifter operates off of a rechargeable battery allowing it to be completely cord free. Its adaptable design makes it easy to convert into a higher capacity unit with additional interchangeable components.

View More

Technical Specs

  • Item Single Channel Lifter
  • Application Glass Handling
  • Load Movement Type Manual 180 Degrees Rotation/90 Degrees Tilt
  • Max. Lift Load Cap. (Lb.) 700
  • Number of Pads 4
  • Cup Dia. 11"
  • Pad Spread 51"L x 12"W
  • Power Requirements 12 VDC
  • Features Automatic Latching In Upright Position, Locking At 3 Position During Rotation, Low Vacuum Warning Light, On-Board Battery and Charger, Battery Energy Gauge, Vacuum Gauge, Vacuum Line Filter, Vacuum Reserve Tank
  • Standards ASME B30.20-2006, CE, AS 4991-2004
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.