Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
POWR-GRIP

Short Center Lifter, Vertical, Max. Lift Load Cap. (Lb.) 330

  • Item# 2MDF4
  • Mfr. Model# VL3000S
  • Catalog Page# 1335
  • UNSPSC# 24101602
Short Center Lifter, Vertical, Max. Lift Load Cap. (Lb.) 330 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Short Center Lifter
  • Application Glass Handling
  • Load Movement Type Vertical
  • Max. Lift Load Cap. (Lb.) 330
  • Pad Spread 57"L x 9"W
  • Power Requirements Manual
  • Features Quick-Detach Vacuum Cup Mounts, Suction Cups Not Included
  • Standards ASME B30.20-2006
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms