Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWR-GRIP

Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4

  • Item# 2MDF6
  • Mfr. Model# MRT411LDC
  • Catalog Page# 1335
  • UNSPSC# 24101602
Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,540.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 246.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With three frame configurations, a 90° tilt, and continuous 360° rotation, this Powr-Grip® vacuum lifter delivers maximum versatility and range of motion in the shop or at the construction site. Completely self-contained, the Channel Lifter operates off of a rechargeable battery allowing it to be completely cord free.

View More

Technical Specs

  • Item Multipurpose Lifter
  • Application Glass Handling
  • Load Movement Type Manual 360 Degrees Rotation/90 Degrees Tilt
  • Max. Lift Load Cap. (Lb.) 700
  • Number of Pads 4
  • Cup Dia. 11"
  • Pad Spread Basic Configuration 28-1/4"L x 32-3/4"W, Extended Configuration 48-1/4"L x 67-1/2"W, Linear Configuration 78-1/4"L x 15-3/4"W
  • Power Requirements 12 VDC
  • Features Automatic Latching In Upright Position, Locking At Each Quarter Point During Rotation, Low Vacuum Warning Light, On-Board Battery and Charger, Battery Energy Gauge, Vacuum Gauge, Vacuum Line Filter, Vacuum Reserve Tank
  • Standards ASME B30.20-2006, CE, AS 4991-2004
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.