Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWR-GRIP

Flexible Lifter, Horizontal, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 5, 10"

  • Item# 2MDF7
  • Mfr. Model# FLEX5HV11AIR
  • Catalog Page# 1335
  • UNSPSC# 24101602
Flexible Lifter, Horizontal, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 5, 10" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,338.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 281.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flexible Wood's Powr-Grip® vacuum lifter allows materials to be transferred in the horizontal orientation easily from point A to point B. Featuring a single pad frame beam with 5 movable vacuum pads, this lifter is designed to handle a wide verity of material sizes quickly and efficiently.

View More

Technical Specs

  • Item Flexible Lifter
  • Application Stone Handling
  • Load Movement Type Horizontal
  • Max. Lift Load Cap. (Lb.) 1500
  • Number of Pads 5
  • Cup Dia. 10"
  • Pad Spread 63"L x 11"W to 89"L x 11"W
  • Power Requirements 5 scfm, 80 to 150 psi Compressed Air
  • Features Movable Vacuum Pad Mounts, Vacuum Reserve Tank, Vacuum Line Filter, Vacuum Gauge
  • Standards ASME B30.20-2006
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.