Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
POWR-GRIP

Drill Press Bridge-Style Vacuum Base

  • Item# 2MDF3
  • Mfr. Model# VB2TL6MAN
  • Catalog Page# N/A
  • UNSPSC# 24101602
Drill Press Bridge-Style Vacuum Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drill Press Bridge-Style Vacuum Base
  • Cup Size 6" dia.
  • Cup Type Concave
  • Features Red-Line Vacuum Indicator, For Drill Press With 1" Diameter Shaft
  • Includes (2) Suction Cups, 48" Channeled Aluminum Spanner Beam, Positionable Mount With 1" Base, and 48" Spanner Tube
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms