Skip Content

 
POWR-GRIP

Suction Cup Mount

Suction Cup Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Suction Cup Mount 
Cup Size
Please Select
Mounting Type
Please Select
Max. Load Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Cup Size
Mounting Type
Max. Load Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
TL3AMB1420T38L
3" dia.
Threaded Stud
15 lb.

$57.30 / each

Enter location to check availability
Catalog Page #  1335 

Price $57.30 / each

Technical Specs

  • Item Suction Cup Mount
  • Cup Size 3" dia.
  • Mounting Type Threaded Stud
  • Max. Load Capacity 15 lb.
LJ45AMC1420T
4-1/2" dia.
Threaded Insert
40 lb.

$63.25 / each

Enter location to check availability
Catalog Page #  1335 

Price $63.25 / each

Technical Specs

  • Item Suction Cup Mount
  • Cup Size 4-1/2" dia.
  • Mounting Type Threaded Insert
  • Max. Load Capacity 40 lb.
LJ45AMP1420T38L
4-1/2" dia.
Threaded Stud
40 lb.

$63.75 / each

Enter location to check availability
Catalog Page #  1335 

Price $63.75 / each

Technical Specs

  • Item Suction Cup Mount
  • Cup Size 4-1/2" dia.
  • Mounting Type Threaded Stud
  • Max. Load Capacity 40 lb.
TL6AMB1420T14L
6" dia.
Threaded Stud
70 lb.

$87.20 / each

Enter location to check availability
Catalog Page #  1335 

Price $87.20 / each

Technical Specs

  • Item Suction Cup Mount
  • Cup Size 6" dia.
  • Mounting Type Threaded Stud
  • Max. Load Capacity 70 lb.
TL6TD
6" dia.
Tie-Down Bail
70 lb.

$87.60 / each

Enter location to check availability
Catalog Page #  1335 

Price $87.60 / each

Technical Specs

  • Item Suction Cup Mount
  • Cup Size 6" dia.
  • Mounting Type Tie-Down Bail
  • Max. Load Capacity 70 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More