Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTELFUSE

Fast Acting, Cylindrical, Solar Fuse, KLKD Series, 600VAC/DC, Nonindicating

  • Item# 14H346
  • Mfr. Model# KLKD025
  • Catalog Page# 252
  • UNSPSC# 39121609
Fast Acting, Cylindrical, Solar Fuse, KLKD Series, 600VAC/DC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.66 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.001 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse is used in solar combiner boxes and in circuits with DC fault currents up to 50,000 amperes. Also for use with inverters, power supplies, and desktop meters.

View More

Technical Specs

  • Item Solar Fuse
  • Fuse Amps 25A
  • Indicating / Nonindicating Nonindicating
  • Series KLKD
  • Voltage Rating 600VAC/DC
  • Speed Fast Acting
  • Element Single
  • Class Midget
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Interrupt Rating 100kA at 600VAC, 50kA at 600VDC
  • Length 1-1/2"
  • Diameter 2/5"
  • Standards UL 2579 Listed (File: E339112), UL 248-14 Listed (File: E10480), CSA Certified (File: LR29862), CE Certified, IEC 60269-6 (VDE Approved to Cert: 40033094)
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.