ST
POWERTWIST STANDARD

Link V-Belt, Outside Length 25 ft.

  • Item # 49YL71
  • My Part #
  • Mfr. Model # 0450025
  • Catalog Page # 96
  • UNSPSC # 26111801
Link V-Belt, Outside Length 25 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Power Transmission Belts~V-Belts


$235.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium PowerTwist® link-type standard v-belting is a quick replacement for failed rubber v-belts. It can be assembled to any length, so you always have the right belt on hand. The belt can be easily installed without dismantling drives, to help reduce downtime.
The composite polyurethane/polyester material offers superior resistance to oil, water, and chemicals.

View More

Technical Specs

  • Item Link V-Belt
  • V-Belt Type Link V-Belt
  • V-Belt Section 3L
  • Number of Ribs 1
  • Outside Length 25 ft.
  • Top Width 3/8"
  • Thickness 23/64"
  • Material Composite Polyurethane/Polyester
  • Temp. Range -40 Degrees to 240 Degrees F
  • Resists Abrasives, Chemicals, Heat, Oil
  • For Use With Single Or Multiple V-Belt Drives
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms