Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERTWIST PLUS

Link V-Belt, A/4L Belt Type, 25 Ft

  • Item# 6PTY5
  • Mfr. Model# 0405030
  • Catalog Page# 122
  • UNSPSC# 26111801
Link V-Belt,A/4L Belt Type,25 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $311.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering superior resistance to oil, water, and chemicals, this belt provides a longer-lasting, permanent upgrade for V-belt drives. You can assemble it to any length, eliminating the need to stock multiple replacement belts. It's easy to install without dismantling drives; reduces drive vibration.

Note: Not suitable for automotive or lawn/garden applications.

View More

Technical Specs

  • Item Link V-Belt
  • Material Composite Polyurethane/Polyester
  • Belt Type A/4L
  • Number of Ribs 1
  • Top Width 1/2"
  • Thickness 1/2"
  • Outside Length 25 ft.
  • Construction Linked
  • Temp. Range -40 Degrees to 240 Degrees F
  • Resists Oil, Water and Chemical
  • For Use With Single Or Multiple V-Belt Drives
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by After changing out regular belts on a monthly basis, these new link belts last about a year in constant use. Saves on labor expenses changing them out once a month or more.Worth the extra cost. March 5, 2013
  • 2015-09-08T19:44:42.600-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6PTY5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.