Skip Content

 
POWERTWIST PLUS

POWERTWIST PLUS B/5L Link V-Belts

POWERTWIST PLUS B/5L Link V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • V-Belt Type Link V-Belt 
  • V-Belt Section B/5L 
  • Number of Ribs
  • Top Width 5/8" 
  • Thickness 5/8" 
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
0428050
B/5L
6 ft.

$95.15 / each

Enter location to check availability
Catalog Page #  122 

Price $95.15 / each

Technical Specs

  • V-Belt Type Link V-Belt
  • Industry Number B/5L
  • V-Belt Section B/5L
  • Number of Ribs 1
  • Outside Length 6 ft.
  • Top Width 5/8"
  • Thickness 5/8"
0408050
100 ft.

$1,375.00 / each

Enter location to check availability
Catalog Page #  122 

Price $1,375.00 / each

Technical Specs

  • V-Belt Type Link V-Belt
  • V-Belt Section B/5L
  • Number of Ribs 1
  • Outside Length 100 ft.
  • Top Width 5/8"
  • Thickness 5/8"
0405050
25 ft.

$372.75 / each

Enter location to check availability
Catalog Page #  122 

Price $372.75 / each

Technical Specs

  • V-Belt Type Link V-Belt
  • V-Belt Section B/5L
  • Number of Ribs 1
  • Outside Length 25 ft.
  • Top Width 5/8"
  • Thickness 5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More