Skip Content

DV
POWERTWIST PLUS

Link V-Belt, Outside Length 100 ft.

  • Item # 6PTY9
  • My Part #
  • Mfr. Model # 0408030
  • Catalog Page # N/A
  • UNSPSC # 26111801
Link V-Belt,A/4L Belt Type,100 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offering superior resistance to oil, water, and chemicals, this belt provides a longer-lasting, permanent upgrade for V-belt drives. You can assemble it to any length, eliminating the need to stock multiple replacement belts. It's easy to install without dismantling drives; reduces drive vibration.

Note: Not suitable for automotive or lawn/garden applications.

View More

Technical Specs

  • Item Link V-Belt
  • V-Belt Type Link V-Belt
  • V-Belt Section 4L,A
  • Number of Ribs 1
  • Outside Length 100 ft.
  • Top Width 1/2"
  • Thickness 1/2"
  • Material Composite Polyurethane/Polyester
  • Construction Linked
  • Temp. Range -40 Degrees to 240 Degrees F
  • Resists Chemical,Oil,Water
  • For Use With Single Or Multiple V-Belt Drives
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms