NC
POWERTWIST PLUS

Link V-Belt, Outside Length 100 ft.

  • Item # 19RU05
  • My Part #
  • Mfr. Model # 0410300
  • Catalog Page # 96
  • UNSPSC # 26111801
Link V-Belt, Outside Length 100 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Power Transmission Belts~V-Belts


$1,376.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly and permanently replaces belts on live roller conveyors. Drop-in replacement for B/17 section v-belts on any live roller conveyor or 9/16" round profile belts on Rapistan® Conveyor Systems.

View More

Technical Specs

  • Item Link V-Belt
  • V-Belt Type Link V-Belt
  • V-Belt Section B
  • Number of Ribs 1
  • Outside Length 100 ft.
  • Top Width 5/8"
  • Thickness 5/8"
  • Material Composite Polyurethane/Polyester
  • Construction Linked
  • Temp. Range -40 Degrees to 240 Degrees F
  • Resists Abrasion, Exposure to Oil, Extreme Temperatures, Grease, Water and Most Common Industrial and Agricultural Chemicals and Solvents
  • For Use With Belt-Driven Live Roller Conveyors or Rapistan(R) Conveyor Systems that Require 9/16" Round Profile Belts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms