ST
POWERTWIST DRIVE

Link V-Belt, Outside Length 25 ft.

  • Item # 48ZY75
  • My Part #
  • Mfr. Model # 0405050-DRIVE
  • Catalog Page # 96
  • UNSPSC # 26111801
Link V-Belt, Outside Length 25 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Power Transmission Belts~V-Belts


$334.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fenner Drives® premium PowerTwist® link v-belt is a long-lasting, permanent upgrade for v-belt drives. Easy fit-and-forget installation doesn't require you to dismantle the drive, and there's no need to re-tension. And it offers reduced drive vibration. The belt assembles to any length so you need not stock multiple belt sizes. Its composite polyurethane/polyester material provides superior resistance to oil, water, and chemicals.

View More

Technical Specs

  • Item Link V-Belt
  • V-Belt Type Link V-Belt
  • V-Belt Section 5L, B
  • Number of Ribs 1
  • Outside Length 25 ft.
  • Top Width 5/8"
  • Thickness 5/8"
  • Material Composite Polyurethane/Polyester
  • Construction Composite Polyurethane/Polyester
  • Temp. Range -40 Degrees to 240 Degrees F
  • Resists Oil, Water and Chemical
  • For Use With Multiple Belt Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms