Skip Content

DG
POWERTAC

Tactical Handheld Light,LED,Black

  • Item # 30PK06
  • My Part #
  • Mfr. Model # 1569801191
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Handheld Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable Yes
  • Flashlight Battery Size 18650
  • Flashlight Battery Type Lithium-Ion
  • Lumens 960
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 960
  • Run Time on High Setting 3 hr.
  • Body Color Black
  • Length 5.59"
  • Body Dia. 1.18"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included No
  • Battery Burn Time 3 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 450m
  • Lens Material Glass
  • Water Penetration Rating IPX7
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Flood, Spot
  • Special Light Output Mode Strobe
  • Includes AC Charger, Holster, Spare O-Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms