Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERTAC

General Purpose LED, Aluminum, Black

  • Item# 36P516
  • Mfr. Model# THUNDERBOLT
  • Catalog Page# N/A
  • UNSPSC# 39111702
General Purpose LED, Aluminum, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Handheld Flashlights

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 2 hr.
  • Length 8.00"
  • Lumens 1150
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Momentary On/Off
  • Beam Distance 700m
  • Water Penetration Rating IPX14
  • Light Output Modes High / Medium / Low
  • Special Light Output Mode Strobe
  • Weight with Batteries 3.35 lb.
  • Includes Lanyard, Holster, Heavy-Duty Aluminum Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms