Skip Content

DV
POWERS

Tub and Shower Valve, For Use With Powers Valves Hydroguard E425

  • Item # 4KUF9
  • My Part #
  • Mfr. Model # E425-0000
  • Catalog Page # N/A
  • UNSPSC # 40141702
Hydroguard E425 Thermostatic Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This pressure-balancing valve with shower trim kit features tempering valves designed to provide the thermal protection of thermostatic valves and respond almost instantly to dramatic pressure changes. Self-contained cartridges simplify maintenance and repair.

View More

Technical Specs

  • Item Tub and Shower Valve
  • Material of Construction Brass
  • Finish Chrome
  • For Use With Powers Valves Hydroguard E425
  • Tub and Shower Category Shower Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products