Skip Content

ST
POWERS FASTENERS

Screw Anchor, Carbon Steel, 1/4 in., PK100

  • Item# 30TE96
  • Mfr. Model# 02316-PWR
  • Catalog Page# N/A
  • UNSPSC# 31162104
Screw Anchor,Carbon Steel,1/4 in.,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.35 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anchor
  • Type Screw
  • Material Carbon Steel
  • Size 1/4"
  • Screw Size #8
  • Anchor Length 1-1/4"
  • Drill Size 3/16"
  • Screw Length 1-1/4"
  • Min. Hole Depth 3/4"
  • Wall Thickness 1/2"
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These are the Wall-Dog Fasteners. They are great for attaching to Dry wall without the need to install inserts behind what you are hanging. Even if you hit a stud the point can go right on in.They are a must have for installing paper towel dispensers, Soap dispensers, Dry eraser boards or whatever you have to hang on a wall. July 13, 2015
  • 2017-01-15 T19:39:32.768-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_30TE96, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.