Skip Content

ST
POWERS FASTENERS

3-1/4" Carbon Steel Wedge Anchor, 1/4" Anchor Dia., 100PK

  • Item# 46U119
  • Mfr. Model# 7404SD1-PWR
  • Catalog Page# 2695
  • UNSPSC# 31162102
3-1/4" Carbon Steel Wedge Anchor, 1/4" Anchor Dia., 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $57.05 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wedge Anchors
• Zinc-plated carbon steel
Use in Category 1 cracked and uncracked concrete. Include nut and washer.
Meet or exceed IBC, IRC, and Florida Building Code. UL Listed; FM Approved.

View More

Technical Specs

  • Item Wedge Anchor
  • Material Carbon Steel
  • Finish Zinc Plated
  • Anchor Dia. 1/4"
  • Anchor Length 3-1/4"
  • Thread Size 1/4"-20
  • Thread Length 2-1/4"
  • Min. Embedment 1-1/8"
  • Embedment In Concrete 1-1/8"
  • Ultimate Pullout (Lb.) 1435
  • Ultimate Shear (Lb.) 1255
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 1255
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 1255
  • Ultimate Tension (Lbs.) 1435
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 1435
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1660
  • Agency Compliance American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
  • Meets/Exceeds IBC, IRC 2009 Concrete, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2003 Concrete and Masonry, Florida Building Code, FM and UL Approved
  • Includes Nut and Washer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.