Skip Content

C3
POWERS CONTROLS

Pneumatic Thermostat,Direct Acting

  • Item # 40PN28
  • My Part #
  • Mfr. Model # 192-222
  • Catalog Page # 3101
  • UNSPSC # 41112209
Pneumatic Thermostat,Direct Acting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to control pneumatic valves and damper actuators in heating and cooling applications, this POWERS CONTROLS pneumatic thermostat is a 2-pipe design for high-capacity use. Air connections can be completed with 5/32” O.D. plastic tubing. Model includes a wall mounting plate to ease installation in a number of rough-in terminal boxes. Cover not included.

View More

Technical Specs

  • Item Pneumatic Thermostat
  • Reverse Acting / Direct Acting Direct Acting
  • 1 Pipe / 2 Pipe 2 Pipe
  • Heating / Cooling Heating and Cooling
  • Single Temp. / Dual Temp. Single Temperature
  • Control Air Pressure 0 to 30 psi
  • Air Connections 25 psi
  • Element Type Bi-Metal
  • Max. Air Pressure 30 psi
  • Max. Ambient Temp. 140 Degrees F
  • Mounting Style Vertical
  • Height 3-11/32"
  • Width 2-11/64"
  • Depth 1-1/4"
  • Temp. Control Range 45 Degrees to 85 Degrees F
  • Air Consumption 25 scim
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.