Skip Content

C3
POWERS CONTROLS

Pneumatic Temp Transmitter,Direct Acting

  • Item # 40PN39
  • My Part #
  • Mfr. Model # 188-0031
  • Catalog Page # 3040
  • UNSPSC # 41112105
Pneumatic Temp Transmitter,Direct Acting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a Liquid-filled sensing element, this POWERS CONTROLS pneumatic temperature transmitter is a remote bulb, gradual acting pneumatic device that can maintain a pre-selected temperature by positioning pneumatic devices that control a heating or cooling medium. Model is mounted in fan coil units and unit ventilators to help control a space temperature in applications where a wall thermostat cannot be used.

View More

Technical Specs

  • Item Pneumatic Temperature Transmitter
  • Action Type - Pneumatic Thermostats Direct Acting
  • Max. Air Pressure 30 psi
  • Max. Ambient Temp. 230 Degrees F
  • Temp. Control Range 60 Degrees to 85 Degrees F
  • Output Pressure Range 3 to 15 psi
  • Capillary Length 48"
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 3-1/2"
  • Control Air Pressure 0 to 25 psi
  • Air Connections Barbed fitting for 1/4" and OD Plastic Tubing
  • Element Type Bulb
  • Height 2-5/16"
  • Depth 2-3/16"
  • Air Consumption 25 scfm
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.