Skip Content

C3
POWERS CONTROLS

Pneu Temp Transmitter,DA,0 to 100F

  • Item # 2KGR1
  • My Part #
  • Mfr. Model # 184-0028
  • Catalog Page # 3040
  • UNSPSC # 41112209
Pneu Temp Transmitter,DA,0 to 100F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic temperature transmitter provides rapid, accurate response to changes in temperature over its complete range, and transmits a proportional pneumatic signal to a remote receiver gauge and/or receiver-controller. Mounts in on a vertical surface, in any position in accordance with available space.

View More

Technical Specs

  • Item Pneumatic Temperature Transmitter
  • Action Type - Pneumatic Thermostats Direct Acting
  • Max. Air Pressure 30 psi
  • Max. Ambient Temp. 160 Degrees F
  • Temp. Control Range 0 Degrees to 100 Degrees F
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 9"
  • Control Air Pressure 3 to 15 psi
  • Air Connections 1/8" FTP
  • Element Type Rigid
  • Height 2-1/4"
  • Width 1-7/8"
  • Depth 4-1/4"
  • Air Consumption 35 scfm
  • Includes Cover and Mount Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.