Navigation Menu New

Access My Account, Order History, Lists and more here.

35EG99 P2067XSLL62641 UNSPSC # 46171619

Electronic Keyless Deadbolt Lock: Entry with Key Override, Keypad, Mortise Mounting, Zinc

  • Item # 35EG99
  • Mfr. Model # P2067XSLL62641
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Deadbolt Lock: Entry with Key Override, Keypad, Mortise Mounting, Zinc

  • Item # 35EG99
  • Mfr. Model # P2067XSLL62641
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Keyless Deadbolt Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Zinc
  • Finish Satin Chrome
  • Series P2000
  • Handle Type Lever
  • Door Thickness 1-3/4 in to 2-1/4 in
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Field Reversible
  • Outside Height 8 15/16 in
  • Outside Width 3 5/16 in
  • Outside Depth 3 3/16 in
  • Inside Height 8 7/8 in
  • Inside Width 3 1/4 in
  • Inside Depth 2 1/4 in
  • Latch Length 1 in
  • Backset 2-3/4 in
  • Max. User Codes 100
  • ADA Compliant Yes
  • Grade 1
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • Includes Core in Schlage "C" Keyway
  • Electrical/Mechanical Electrical
Back to Top