Navigation Menu New

Access My Account, Order History, Lists and more here.

444P66 PL600LED110V10FT UNSPSC # 39112102

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light, Tripod, Corded (AC), Lumens 75,000, Number of Lamp Heads 1

  • Item # 444P66
  • Mfr. Model # PL600LED110V10FT
  • UNSPSC # 39112102
  • Catalog Page # 519 519
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 75,000
  • Number of Lamp Heads 1
  • Charge Time 1 hr
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 23 ft
  • Max. Extension Height 144 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • IP Rating IP54
  • Safety Rated Not Safety Rated
  • Voltage 110V AC
  • Lamp Watts 600
  • Color Black/Orange
  • Item - Job Site Lighting Temporary Job Site Light
  • Housing Dia. Shade -35.5 in
  • Lamp Included Yes
  • Rated Life 50, 000 hr
  • NEC Cord Designation SJOW
  • Gauge/Conductor 12/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Wire
  • Replacement Lamp No
  • Features Non Conductive, Non Corrosive Tripod Material, Umbrella Style Open Close Mechanism
  • Includes Light Fixture Carrying Case, Patch Kit, Tie Down Set, Tripod
  • Standards CE
Back to Top