Navigation Menu New

Access My Account, Order History, Lists and more here.

444P65 PLW160SINGLE10FTSOLAR UNSPSC # 39112102

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light, Floor Stand, Dual (AC/DC), Lumens 19,200, Number of Lamp Heads 1

  • Item # 444P65
  • Mfr. Model # PLW160SINGLE10FTSOLAR
  • UNSPSC # 39112102
  • Catalog Page # 519 519
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Lumens 19,200
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights 8 hr
  • Charge Time 1 hr
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 25 ft
  • Max. Extension Height 136 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP67
  • Safety Rated Not Safety Rated
  • Voltage 110V AC
  • Lamp Watts 160
  • Color Black/Silver
  • Item - Job Site Lighting Temporary Job Site Light
  • Housing Dia. Shade -18.0 in
  • Lamp Included Yes
  • Rated Life 50, 000 hr
  • NEC Cord Designation SJOW
  • Gauge/Conductor 12/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Wire
  • Replacement Lamp No
  • Features Impact Resistant Glare Protection Glass, Non Conductive, Non Corrosive Tripod Material
  • Includes Carrying Bag, Light Fixture Carrying Case, Solar Controller, Solar Panel, Tie Down Set
  • Standards CE
Back to Top