TP
POWERMOON

Temporary Job Site Light, Tripod, Corded (AC), Lumens 40,000, Number of Lamp Heads 1

  • Item # 444P62
  • My Part #
  • Mfr. Model # PSL2000LED110V10AT
  • Catalog Page # 519
  • UNSPSC # 39112102
Temporary Job Site Light,  Tripod,  Corded (AC),  Lumens 40,000,  Number of Lamp Heads 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Job Site Lighting~Temporary Job Site Lights


$2,073.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 40,000
  • Number of Lamp Heads 1
  • Charge Time 1 hr.
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 25 ft.
  • Max. Extension Height 145"
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • IP Rating IP44
  • Safety Rated Not Safety Rated
  • Voltage 110/230VAC
  • Lamp Watts 380
  • Color Black/Orange
  • Item - Job Site Lighting Temporary Job Site Light
  • Housing Dia. Shade -35.5"
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJOW
  • Gauge/Conductor 12/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Wire
  • Replacement Lamp No
  • Features Umbrella Style Open Close Mechanism
  • Includes Light Fixture Carrying Case, Patch Kit, Tie Down Set, Tripod
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None