Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERMATIC

14" Cabinet Table Saw, 18.5/9.3 Amps, 1" Arbor Size, 3450 No Load RPM

  • Item# 42W911
  • Mfr. Model# 1720305K
  • Catalog Page# 934
  • UNSPSC# 27112709
14" Cabinet Table Saw, 18.5/9.3 Amps, 1" Arbor Size, 3450 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,288.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 750.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cabinet Table Saw
  • Blade Dia. 14"
  • Arbor Size 1"
  • Motor HP 7-1/2
  • Amps 18.5/9.3
  • No Load RPM 3450
  • Depth of Cut @ 90 Deg. 5-1/8"
  • Depth of Cut @ 45 Deg. 3-1/2"
  • Cutting Capacity Rip Left 14"
  • Cutting Capacity Rip Right 50"
  • Table Surface w/Extension 38" x 48"
  • Table Front of Blade 15-1/2"
  • Overall Height 42"
  • Overall Width 53"
  • Overall Depth 84"
  • Voltage 240/480VAC
  • Phase 3
  • Material Cast Iron
  • Includes TEFC Motor with Magnetic Controls, Left and Right Cast Iron Table Wings, 50 in. to the Right Cutting Capacity, Extension Table and Legs, Arbor Wrench, Motor Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.