TP
POWERMATIC

Router Table, 220V, 3 HP, 10A

  • Item # 52XJ06
  • My Part #
  • Mfr. Model # 1797024K
  • Catalog Page # N/A
  • UNSPSC # 27112707
Router Table, 220V, 3 HP, 10A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,096.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 598.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Table
  • HP 3
  • Voltage 220
  • Phase 1
  • Amps 10
  • Max. Crosscut 24"
  • Max. Rip Cut 24"
  • Corded/Cordless Corded
  • Max. Cut Thickness 1-3/4"
  • Z Axis Stroke 6"
  • Use With Shank Sizes Various
  • Max. Moving Speed 200 in./min.
  • Overall Width 66"
  • Overall Depth 39-1/2"
  • Overall Height 32-1/2"
  • Features Heavy-Duty Welded Steel Frame Provides Rigidity and Maintains Accuracy, Extruded Aluminum Table Delivers A Large and Sturdy Surface, Integrated T-Slots Allow The Hold Down Clamps to Be Positioned In Any Location, MDF Spoil Board Protects The Table From Damage, Heavy-Duty Gantry Supports Are Made of Gravity Cast Aluminum, Precision Ball Screws with Recirculating Ball Bearings Allow for Rapid Movement
  • Application Woodworking
  • Includes Cross Braces, Leveling Feet, (4) Swivel Casters, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.