Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERMATIC

3 HP Band Saw, Voltage: 230/460, Max. Blade Length: 158-1/2"

  • Item# 42W912
  • Mfr. Model# 1791258
  • Catalog Page# 943
  • UNSPSC# 27112709
3 HP Band Saw, Voltage: 230/460, Max. Blade Length: 158-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Powermatic® vertical band saw features a foot brake, 2-speed drive pulley, and adjustable blade guide.

View More

Technical Specs

  • Item Band Saw
  • Cutting Capacity Square 20"
  • Voltage 230/460
  • HP 3
  • Speeds 2000 / 4000
  • Miter Capacity 45 deg
  • Max. Blade Length 158-1/2"
  • Max. Blade Width 1-1/2"
  • Overall Height 82"
  • Overall Width 43"
  • Overall Depth 31.5"
  • Phase 3
  • Table Dimensions 24" x 24"
  • Min. Blade Width 1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms