Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERMATE

Portable Generator, 120/240VAC Voltage, 7000 Rated Watts, 8750 Surge Watts, 58/29 Amps @ 120/240V

  • Item# 19N912
  • Mfr. Model# PM0497000.06
  • Catalog Page# 1241
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 7000 Rated Watts, 8750 Surge Watts, 58/29 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,641.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 194.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides reliable power for jobsite or home backup power applications, with circuit breaker-protected outlets and automatic voltage regulation. Engines automatically shut down when oil levels are low, to protect against damage. 10" flat-free wheels and folding handles offer convenient portability.

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 7000
  • Surge Watts 8750
  • Engine Brand Honda
  • Voltage 120/240VAC
  • Amps 58.0/29.0
  • Circuit Breaker Yes
  • Engine Size 389cc
  • Engine Alternator Sumec
  • Run Time @ Full Load 8.5 hr.
  • Run Time @ 1/2 Load 12.4 hr.
  • Sound Level dB 76.3
  • Fuel Tank Capacity 8.0 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Length 30-1/2"
  • Width 20-13/16"
  • Height 24-13/16"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120VAC Duplex, (1) L14-30R 120/240VAC
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Includes Engine Oil, Power Cord
  • Generator Mfr. Warranty Details 3 yr.
  • CARB Compliant No
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.