Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERFILM

Solar Field Shelter, 2kW, Tan, 22x40x14.6Ft

  • Item# 5CFZ0
  • Mfr. Model# PS2KW
  • Catalog Page# N/A
  • UNSPSC# 60104701
Solar Field Shelter,2kW,Tan,22x40x14.6Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solar Chargers

Technical Specs

  • Item Solar Field Shelter
  • Max. Output 2kW
  • Color Tan
  • Length 22 ft.
  • Width 40 ft.
  • For Use With Communication Hubs, GPS Systems, Food Stations,Water Stations,and Mobile ER Units, Projectors, Large screen displays, Refrigeration Units, Lighting, Ventilation, Computers
  • Includes Stakes, Poles, Tape, Sledge Hammer, Ratchet Assemblies Needed for Assembly
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms