Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERFILM

Solar Charger, 190W, Tan, 9.5x8 Ft

  • Item# 5CFZ1
  • Mfr. Model# Solar Quad
  • Catalog Page# N/A
  • UNSPSC# 60104701
Solar Charger,190W,Tan,9.5x8 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solar Chargers

Technical Specs

  • Item Solar Charger
  • Max. Output 190W
  • Volts AC/DC 15.4
  • Color Tan
  • Length 9.5'
  • Width 8'
  • Folded Length (In.) 13
  • Folded Width (In.) 19
  • For Use With 12V battery charging, water purifiers, laptops, communication radios, lighting
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.