Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWERFILM

Solar Charger, Foldable, 10W, Tan, 23.7x21

  • Item# 5CFY4
  • Mfr. Model# FM15-600
  • Catalog Page# N/A
  • UNSPSC# 60104701
Solar Charger,Foldable,10W,Tan,23.7x21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solar Charger
  • Type Foldable
  • Max. Output 10W
  • Volts AC/DC 15.4
  • Amps 0.6
  • Color Tan Camouflage
  • Length 23.7"
  • Width 21"
  • Folded Length (In.) 10.5
  • Folded Width (In.) 3.5
  • Folded Height (In.) 1.3
  • For Use With Cell Phones, MP3 Players
  • Standards CE, Mil Spec
  • Includes Female Cigarette Lighter Adapter
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.