Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
POWERFILM

Solar Boat Charger, 14W, 45 3/4x18 1/2

  • Item# 6UUH4
  • Mfr. Model# PowerPier-14W
  • Catalog Page# N/A
  • UNSPSC# 60104701
Solar Boat Charger,14W,45 3/4x18 1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solar Boat Charger
  • Type Flexible
  • Max. Output 14W
  • Volts AC/DC 15.4V
  • Amps 0.9
  • Color Green/Black
  • Length 45-3/4"
  • Width 18-1/2"
  • For Use With Boat lifts and batteries
  • Includes 15 ft. Extension Cord, 9 ft Cord With Alligator Clips, 3 ft. Cord With O-Ring Connectors, and Charge Controller
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.