Skip Content

 
POWER XP

Door Lock Battery Pack, Fits Brand VingCard

Door Lock Battery Pack, Fits Brand VingCard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Voltage
  • Fits Brand VingCard 
  • Battery Capacity 2450mAh 
  • Length 1.75" 
Cross-Reference
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Cross-Reference
Width
Price
Qty
Please use Qty box to add item(s) to cart.
DL-26
12, PM106V
1"

$6.15 / each

Enter location to check availability
Catalog Page #  675 

Price $6.15 / each

Technical Specs

  • Voltage 9
  • Fits Brand VingCard
  • Battery Capacity 2450mAh
  • Cross-Reference 12, PM106V
  • Length 1.75"
  • Width 1"
DL-31
DL-19, DL-120, 100219, PT00212L
0.5"

$15.58 / each

Enter location to check availability
Catalog Page #  675 

Price $15.58 / each

Technical Specs

  • Voltage 9
  • Fits Brand VingCard
  • Battery Capacity 2450mAh
  • Cross-Reference DL-19, DL-120, 100219, PT00212L
  • Length 1.75"
  • Width 0.5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More