Navigation Menu New

Access My Account, Order History, Lists and more here.

49EP32 08025-12 UNSPSC # 15101505

Gelled Diesel Fuel Additive: Fuel Additives and Stabilizers, 32 oz Size

  • Item # 49EP32
  • Mfr. Model # 08025-12
  • UNSPSC # 15101505
  • Catalog Page # 896 896
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Gelled Diesel Fuel Additive: Fuel Additives and Stabilizers, 32 oz Size

  • Item # 49EP32
  • Mfr. Model # 08025-12
  • UNSPSC # 15101505
  • Catalog Page # 896 896
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Gelled Diesel Fuel Additive
  • Type Fuel Additive
  • Size 32 oz
  • Size/Net Weight 1.92 lb
  • Color Amber
  • Container Type Bottle
  • Appearance Liquid
  • For Use With Diesel/Bio-Diesel Blends
  • Application Treats up to 100 gal Fuel
  • Package Quantity 1

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top