Navigation Menu New

Access My Account, Order History, Lists and more here.

787PW0 PS101209 UNSPSC # 0

Diesel Supplement and Cetane Booster: Fuel Additives and Stabilizers

  • Item # 787PW0
  • Mfr. Model # PS101209
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Diesel Supplement and Cetane Booster: Fuel Additives and Stabilizers

  • Item # 787PW0
  • Mfr. Model # PS101209
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Diesel Supplement and Cetane Booster
  • Type Anti-Gel
  • Size 12 oz
  • Size/Net Weight 12 oz
  • Color Brown
  • Container Type Bottle
  • Appearance Liquid
  • Dilution Ratio Treats 40 gal
  • Boiling Point (F) 221.5 Degrees F
  • Flash Point (F) 101 Degrees F
  • Pour Point (F) -55 Degrees F
  • Specific Gravity 0.9238
  • Viscosity (SUS @ 100 F) 3.823 cSt
  • Dissolves Hydrocarbons Soluble
  • For Use With Diesel Fuel
  • Application Diesel Fuel Additive
  • Package Quantity 9

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top