ST
POWER SERVICE PRODUCTS

Diesel Fuel Supplement, Amber, 16 oz.

  • Item # 49EP24
  • My Part #
  • Mfr. Model # 01016-09
  • Catalog Page # 900
  • UNSPSC # 15101505
Diesel Fuel Supplement, Amber, 16 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power Service® Diesel Fuel Supplement® +Cetane Boost® prevents fuel from gelling and helps keep fuel filters from plugging with ice and wax.

• Cetane boost for faster cold starts
• SlickDiesel® maximizes fuel lubrication

View More

Technical Specs

  • Item Diesel Fuel Supplement
  • Type Fuel Additive
  • Size 16 oz.
  • Size/Net Weight 1.23 lb.
  • Color Amber
  • Container Type Bottle
  • Appearance Liquid
  • For Use With Automotive
  • Application Prevents Diesel Fuel Gelling
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.


  • This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.