Skip Content
DG
POWER-LINK

Amber, LED Directional Arrow Lightstick, 12VDC, Permanent Mounting, Length 48"

  • Item # 38F635
  • My Part #
  • Mfr. Model # PLC-TCA48WL
  • Catalog Page # N/A
  • UNSPSC # 0
Directional Arrow Lightstick,LED,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Directional Arrow Lightstick
  • Lamp Type LED
  • Flash Type Left to Right, Right to Left, Center Out and Random Strobe
  • Color Amber
  • Mounting Permanent
  • Length 48"
  • Depth 3-1/4"
  • Height 1-1/2"
  • Voltage 12VDC
  • Current Drawn 1.6A
  • Flashes per Minute Up to 100
  • Housing Material Anodized Aluminum
  • Lens Material Lexan
  • Includes Traffic Arrow, Mounting Brackets, PLC-TX6 Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms