ST
Grainger Choice Product
POWER FIRST

Toggle Switch, Number of Connections: 2, Switch Function: On/Momentary Off

  • Item # 2LMZ2
  • My Part #
  • Mfr. Model # 2LMZ2
  • Catalog Page # 259
  • UNSPSC # 39121507
Toggle Switch, Number of Connections: 2, Switch Function: On/Momentary Off close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Toggle Switches


$6.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.066 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Use the POWER FIRST toggle switch in appliances, equipment, power tools, lighting control, and other switching functions. Tab is 1/4" quick connect. Includes mounting nut.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form SPST
  • Number of Connections 2
  • Switch Function On/Momentary Off
  • AC Contact Rating 15A @ 277V AC, 20A @ 125V AC
  • HP 1 1/2 hp
  • Terminals Quick Connect
  • Mounting Hole 0.5 in dia
  • Actuator Style Bat
  • Actuator Length 0.75 in
  • Stem Length 0.5 in
  • Stem Dia. and Thread Size 5/8 in x M12 x 1 6g
  • Operating Temp. Range 185 Degrees F
  • Standards CE, TUV, UL, cUL (E200089)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products