Skip Content

WV
TM
POWER FIRST

6A Time Delay Ceramic Fuse with 600VAC Voltage Rating; HC10SR Series

  • Item # 22UY94
  • My Part #
  • Mfr. Model # 22UY94
  • Catalog Page # 187
  • UNSPSC # 39121604
Fuse,HC10SR,600VAC,6A,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse protects high inrush control transformers, solenoids, inductive loads, lighting, heating, and general purpose loads.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 6A
  • Indicating / Nonindicating Nonindicating
  • Series HC10SR
  • Fuse Voltage Rating 600VAC
  • Fuse Speed Time Delay
  • Class CC
  • Element Dual
  • Body Material Ceramic
  • Rejection / Nonrejection Rejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 10kA at 500VAC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To BussMann FNQ-R, Mersen ATQR, LittelFuse KLDR
  • Standards UL248-1/UL248-4
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.