ST
POWER FIRST

Thin Wall Heat Shrink Tubing Kit, Flexible Polyolefin

  • Item # 4RCW7
  • My Part #
  • Mfr. Model # 4RCW7
  • Catalog Page # 371
  • UNSPSC # 39121711
Thin Wall Heat Shrink Tubing Kit, Flexible Polyolefin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.15 / pkg. of 35
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat-shrink tubing is engineered with flexible polyolefin to resist puncture, abrasion, splits, mild acids, and alkalis.

View More

Technical Specs

  • Item Heat Shrink Tubing Kit
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F
  • Shrink Ratio 2:1
  • Number of Pieces 35
  • Use Shrink Tubing With Wire Size 28 to 26 AWG
  • Includes (5) Black, (5) Blue, (5) Clear, (5) Green, (5) Red, (5) White, (5) Yellow
  • I.D. Before Shrinking 0.093"
  • Color Black, Blue, Clear, Green, Red, White, Yellow
  • Shrink Tubing Length 6"
  • Max. Voltage 600V
  • Standards UL 224
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.