Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
POWER FIRST

8-Outlet Datacom Surge Protector, 90kA, NEMA: Right Angle 5-15P, 10-5/8"L, White

  • Item# 6CYY3
  • Mfr. Model# 6CYY3
  • Catalog Page# 514
  • UNSPSC# 39121610
8-Outlet Datacom Surge Protector, 90kA, NEMA: Right Angle 5-15P, 10-5/8"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $41.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 8
  • Color White
  • Cord Length 6 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 1800
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 125
  • Max. Amps 15
  • Length 10-5/8"
  • Max. Surge Current 90kA
  • Mounting Style Mounting Hole
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration Right Angle 5-15P
  • Width 4-3/4"
  • Depth 1-31/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • GFCI Protected No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 3
  • Hz 60
  • Includes Indicator Light for Active Surge Protection
  • Standards UL1449/1363
  • Footnotes 1,2,4,6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.