Skip Content

DG
TM
POWER FIRST

15A General Grade Straight Blade Plug, Black; NEMA Configuration: 6-15P

  • Item # 20VR82
  • My Part #
  • Mfr. Model # 20VR82
  • Catalog Page # N/A
  • UNSPSC # 39121402
Plug,15 Amps,6-15P,250V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Wiring Style Standard
  • Antimicrobial No
  • Grade - Plugs and Receptacles General
  • Amps - Plugs and Receptacles 15
  • NEMA Plug Configuration - Plugs and Receptacles 6-15P
  • Number of Poles 2
  • Number of Wires 3
  • Voltage - Plugs and Receptacles 250VAC
  • Color - Plugs and Receptacles Black
  • Corrosion Resistant Yes
  • Phase - Plugs and Receptacles 1
  • Cord Size 0.300" to 0.650"
  • IP Rating 20
  • Item - Plugs and Receptacles Straight Blade Plug
  • Material Nylon
  • HP 1.5
  • Standards UL Listed to UL498
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.