Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
POWER FIRST

Ring Terminal, Blue Nylon, Butted Seam, 16 to 14 AWG, 100 PK

  • Item # 5UGU0
  • Mfr. Model # 5UGU0
  • Catalog Page # N/A
  • UNSPSC # 39121432
Ring Terminal, Blue Nylon, Butted Seam, 16 to 14 AWG, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ring Terminals

Product Details

This ring terminal features nylon insulation and copper connection material.

View More

Technical Specs

  • Item Ring Terminal
  • Insulation Type Nylon
  • Stud Size #8
  • Wire Range 16 to 14 AWG
  • Insulation Color Blue
  • Seam Butted
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.898"
  • Connection Material Copper
  • Standards UL Listed
  • Terminal Connection Crimp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms