Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
POWER FIRST

Ring Terminal Vinyl, Butted Seam, 22 to 16 AWG, 100 PK

  • Item# 5UGL8
  • Mfr. Model# 5UGL8
  • Catalog Page# N/A
  • UNSPSC# 39121432
Ring Terminal Vinyl, Butted Seam, 22 to 16 AWG, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Ring Terminal
  • Insulation Type Vinyl
  • Stud Size #6
  • Wire Range 22 to 16 AWG
  • Seam Butted
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.78"
  • Connection Material Copper
  • Standards UL/CUL/ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms